Motion
20080503

CONTINENTAL
20080503

5V Section, 5/8 in Top Width, 20 Strand, 170.0000 in Nominal Outside Length, Smooth
Mi Item #19574030
MFR #20080503
Price$8,369.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
20080503

5V Section, 5/8 in Top Width, 20 Strand, 170.0000 in Nominal Outside Length, Smooth
Mi Item #19574030
MFR #20080503

Mfr description
20/5V1700-S CONTI V TORQUE TEAM SUPREME
  • Conti® Torque Team Supreme banded V-belts provide superior strength, featuring Aramid cords up to five times stronger than steel
  • With excellent dimensional stability, they handle high horsepower, shock loads, and harsh conditions, ensuring durability, efficiency, and reduced maintenance
  • Continentals flagship in banded/joined V-belts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,369.42/each

Specifications

Dimensions

  • Nominal Outside Length
    170.0000 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Material
    Synthetic Rubber - Chloroprene
  • Number Of Strands
    20
  • Operating Temperature Range
    -30 °F to 185 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Aramid
  • Section
    5V
  • Static Conductive
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)