Motion
20080629

CONTINENTAL
20080629

8V Section, 1 in Top Width, 21 Strand, 265.0000 in Nominal Outside Length, Smooth
Mi Item #19574150
MFR #20080629
Price$17,887.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
20080629

8V Section, 1 in Top Width, 21 Strand, 265.0000 in Nominal Outside Length, Smooth
Mi Item #19574150
MFR #20080629

Mfr description
21/8V2650 CONTI V TORQUE TEAM
  • Conti® V Torque Team® A narrow/wedge banded V-belts feature strong polyester tension members for high strength and horsepower
  • Produced in a wrapped envelope construction, they handle misalignment, resist oil, heat, and abrasion, and maintain stable performance while reducing vibration and are static conductive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,887.03/each

Specifications

Dimensions

  • Nominal Outside Length
    265.0000 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Material
    Polybutadiene
  • Number Of Strands
    21
  • Operating Temperature Range
    -40 °F to 140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    8V
  • Static Conductive
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)