Motion
20082078

CONTINENTAL
20082078

BX Section, 21/32 in Top Width, 37 Strand, 66.0000 in Nominal Outside Length, Cogged
Mi Item #19575405
MFR #20082078
Price$1,698.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
20082078

BX Section, 21/32 in Top Width, 37 Strand, 66.0000 in Nominal Outside Length, Cogged
Mi Item #19575405
MFR #20082078

Mfr description
37/BX63-A CONTI VX TORQUE TEAM ADVANCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment
  • Available in wrapper or raw edge
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,698.16/each

Specifications

Dimensions

  • Nominal Outside Length
    66.0000 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    37
  • Operating Temperature Range
    -40 °F to 230 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    BX
  • Static Conductive
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)