1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100376125 ADHESIVE MIX MONITOR, 120V TYPE B, POWER CORD
Adhesive Mix Monitor, 120V Type B, Power Cord
Mi Item #
19587357
MFR #
7100376125 ADHESIVE MIX MONITOR, 120V TYPE B, POWER CORD
Price
$139.15
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Test Instrument Accessories
3M 7100376125 ADHESIVE MIX MONITOR, 120V TYPE B, POWER CORD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100376125 ADHESIVE MIX MONITOR, 120V TYPE B, POWER CORD
Adhesive Mix Monitor, 120V Type B, Power Cord
Mi Item #
19587357
MFR #
7100376125 ADHESIVE MIX MONITOR, 120V TYPE B, POWER CORD
Mfr description
7100376125 ADHESIVE MIX MONITOR, 120V
SYSTEM COMPONENT: This power cord is a component of the 3M™ Adhesive Mix Monitor system
MULTIPLE OPTIONS: This power cord is available in 100 V, 120 V, 220 V, 230 V, and 250 V variations, as well as types A, B, C, and G
A REAL-TIME QUALITY CHECK: Monitors improper mix ratio, temperature, and adhesive cure to ensure confidence in the accuracy and reliability of the adhesive composition
See more details
Compare
Save to List
Help us improve this product
Provide Feedback
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$139
.15
/each
Add to Cart
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items