Motion
4WPHS040PE32AC46

BALDOR ELECTRIC COMPANY
4WPHS040PE32AC46

Vertical Hollow Shaft Motor - 40 hp, 1800 rpm, 3 ph, 460 V, 324TP Frame, WPI Enclosure
MI ITEM #19599366
MFR #4WPHS040PE32AC46
Price$8,465.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
4WPHS040PE32AC46

Vertical Hollow Shaft Motor - 40 hp, 1800 rpm, 3 ph, 460 V, 324TP Frame, WPI Enclosure
MI ITEM #19599366
MFR #4WPHS040PE32AC46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,465.06/each

Specifications

Dimensions

  • Frame Size
    324TP
  • Overall Length
    32.7000 in
  • Service Factor
    1.15
  • Weight
    725 lb

Details

  • Duty Type
    Continuous
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP23
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • NEMA Design Class
    NEMA
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
4WPHS040PE32AC46 40HP,1800RPM,3PH,60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought