Motion
4WPHS060PE36AC46

BALDOR ELECTRIC COMPANY
4WPHS060PE36AC46

Vertical Hollow Shaft Motor - 60 hp, 1800 rpm, 3 ph, 460 V, 364TP Frame, WPI Enclosure
Mi Item #19599370
MFR #4WPHS060PE36AC46
Price$12,330.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
4WPHS060PE36AC46

Vertical Hollow Shaft Motor - 60 hp, 1800 rpm, 3 ph, 460 V, 364TP Frame, WPI Enclosure
Mi Item #19599370
MFR #4WPHS060PE36AC46

Mfr description
4WPHS060PE36AC46 60HP,1800RPM,3PH,60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,330.79/each

Specifications

Dimensions

  • Frame Size
    364TP
  • Overall Length
    36.0000 in
  • Service Factor
    1.15
  • Weight
    926 lb

Details

  • Duty Type
    Continuous
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP23
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • NEMA Design Class
    NEMA
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)