Motion
123087

DODGE
123087

1-7/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #19609632
MFR #123087
Price$568.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
123087

1-7/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #19609632
MFR #123087

Mfr description
123087 P2B-SC3B-107 BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$568.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1230 in
  • Bolt Hole Diameter
    0.5000 in
  • Bore Diameter
    1-7/16 in
  • Bore Length
    1.8900 in
  • Insert Outer Diameter
    80 mm

Details

  • Bearing Series
    307 Series
  • Bearing Type
    Ball Bearing
  • Dynamic Load Capacity
    7500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC 220
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Maximum Speed
    4700 rpm
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Single-Lip Contact
  • Sensor Ready
    Yes
  • Static Load Capacity
    4319 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)