Motion
7100380316

3M
7100380316

3M™ Cubitron™ 3 Flap Disc 1169F, 80+, T29-Conical, 5 in x 7/8 in, 10 ea/Case
MI ITEM #19641417
MFR #7100380316
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100380316

3M™ Cubitron™ 3 Flap Disc 1169F, 80+, T29-Conical, 5 in x 7/8 in, 10 ea/Case
MI ITEM #19641417
MFR #7100380316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.15/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y Weight

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Arbor Type
    Non-Threaded
  • Backing Material
    Polyester
  • Coat Type
    Open Coat
  • Flap Disc Type
    Type 29
  • Grit Number
    80
  • Shape
    Conical

Overview

Mfr description
7100380316 3 FLAP DISC 1169F, 80+,
  • Delivers long-lasting premium performance and versatility which will boost your productivity
  • Contains our new 3M Precision-Shaped Grain, now re-engineered with curved sides, which cuts faster and lasts longer than conventional abrasive grain
  • Proven to outperform traditional alumina zirconia flap discs
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Ideal for use on carbon steel, stainless steel and other heat-sensitive alloys
  • Covers a wide range of applications from weld grinding and beveling to surface prep, deburring, blending, finishing, weld spatter removal and work on edges and contours

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought