Motion
7100380300

3M
7100380300

3M™ Cubitron™ 3 Flap Disc 1169F, 80+, T27-Flat Quick Change, 4-1/2 in x 5/8 in-11, 10 ea/Case
MI ITEM #19641423
MFR #7100380300
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100380300

3M™ Cubitron™ 3 Flap Disc 1169F, 80+, T27-Flat Quick Change, 4-1/2 in x 5/8 in-11, 10 ea/Case
MI ITEM #19641423
MFR #7100380300

Mfr description
7100380300 3 FLAP DISC 1169F, 80+,
  • Delivers long-lasting premium performance and versatility which will boost your productivity
  • Contains our new 3M Precision-Shaped Grain, now re-engineered with curved sides, which cuts faster and lasts longer than conventional abrasive grain
  • Proven to outperform traditional alumina zirconia flap discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.10/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    Y Weight

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Arbor Type
    Threaded
  • Backing Material
    Polyester
  • Coat Type
    Open Coat
  • Flap Disc Type
    Type 27
  • Grit Number
    80
  • Maximum Speed
    13300 rpm
  • Shape
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)