Motion
7100380496

3M
7100380496

3M™ Cubitron™ 3 Flap Disc 1169F, 60+, T29-Conical, 5 in x 7/8 in, 10 ea/Case
MI ITEM #19641424
MFR #7100380496
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100380496

3M™ Cubitron™ 3 Flap Disc 1169F, 60+, T29-Conical, 5 in x 7/8 in, 10 ea/Case
MI ITEM #19641424
MFR #7100380496

Mfr description
7100380496 3 FLAP DISC 1169F, 60+,
  • Delivers long-lasting premium performance and versatility which will boost your productivity
  • Contains our new 3M Precision-Shaped Grain, now re-engineered with curved sides, which cuts faster and lasts longer than conventional abrasive grain
  • Proven to outperform traditional alumina zirconia flap discs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.15/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y Weight

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Arbor Type
    Non-Threaded
  • Backing Material
    Polyester
  • Coat Type
    Open Coat
  • Flap Disc Type
    Type 29
  • Grit Number
    60
  • Maximum Speed
    12000 rpm
  • Shape
    Conical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)