Motion
7100379978

3M
7100379978

3M™ Cubitron™ 3 Flap Disc 1169F, 40+, T27-Flat, 7 in x 7/8 in, 5 ea/Case
Mi Item #19641437
MFR #7100379978
Price$25.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100379978

3M™ Cubitron™ 3 Flap Disc 1169F, 40+, T27-Flat, 7 in x 7/8 in, 5 ea/Case
Mi Item #19641437
MFR #7100379978

Mfr description
7100379978 3 FLAP DISC 1169F, 40+,
  • Delivers long-lasting premium performance and versatility which will boost your productivity
  • Contains our new 3M Precision-Shaped Grain, now re-engineered with curved sides, which cuts faster and lasts longer than conventional abrasive grain
  • Proven to outperform traditional alumina zirconia flap discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.41/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y Weight

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Arbor Type
    Non-Threaded
  • Backing Material
    Polyester
  • Coat Type
    Open Coat
  • Flap Disc Type
    Type 27
  • Grit Number
    40
  • Maximum Speed
    8600 rpm
  • Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)