Specifications
Dimensions
- Arbor Size5/8-11
- Backing WeightY Weight
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Arbor TypeThreaded
- Backing MaterialPolyester
- Coat TypeOpen Coat
- Flap Disc TypeType 27
- Grit Number80
- Maximum Speed10000 rpm
- ShapeFlat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)