Motion
1L600
6" Steel One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #19666949
MFR #1L600
List Price$330.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Steel One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #19666949
MFR #1L600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$330.75/each for your price

Overview

Mfr description
1L600 6IN STEEL 1PC SPLIT CLAMP-ON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    6.0000 in
  • Outside Diameter
    7.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    5.19 lb
  • Package Qty
    1
  • UPC_NO
    662786000799
  • Screw Length
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text