Motion
1A308
3-1/2" Aluminum One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #19666950
MFR #1A308
List Price$243.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Aluminum One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #19666950
MFR #1A308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.03/each for your price

Overview

Mfr description
1A308 3-1/2IN ALUM 1PC SPLIT CLAMP-ON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    3.5000 in
  • Outside Diameter
    5.0000 in
  • Material
    Aluminum
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    Alloy Steel
  • Screw Size
    3/8-24 x 1
  • Weight
    0.76 lb
  • Package Qty
    1
  • UPC_NO
    662786001895
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text