Motion
1R004
1/4" Delrin® One-Piece Split Clamp-Type Shaft Collars
MI ITEM #19666963
MFR #1R004
List Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Delrin® One-Piece Split Clamp-Type Shaft Collars
MI ITEM #19666963
MFR #1R004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.32/each for your price

Overview

Mfr description
1R004 1/4IN DELRIN 1PC SPLIT CLAMP-ON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.8130 in
  • Material
    Thermoplastic
  • Screw / Locking Style
    Socket Head Cap Screw
  • Finish
    White
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    6-32 x 3/8
  • Weight
    0.01 lb
  • Package Qty
    1
  • UPC_NO
    662786002175
  • Screw Length
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text