Motion
1R006
3/8" Delrin® One-Piece Split Clamp-Type Shaft Collars
MI ITEM #19666964
MFR #1R006
Price$21.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Delrin® One-Piece Split Clamp-Type Shaft Collars
MI ITEM #19666964
MFR #1R006

Mfr description
1R006 3/8IN DELRIN 1PC SPLIT CLAMP-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.90/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.0630 in
  • Screw Length
    0.3750 in
  • Screw Size
    6-32 x 3/8
  • Weight
    0.02 lb

Details

  • Finish
    White
  • Material
    Thermoplastic
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • UPC_NO
    662786002199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)