Motion
1L304HD
3-1/4" Steel One-Piece Split Clamp-Type Shaft Collars Heavy Duty
MI ITEM #19667002
MFR #1L304HD
List Price$167.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4" Steel One-Piece Split Clamp-Type Shaft Collars Heavy Duty
MI ITEM #19667002
MFR #1L304HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.02/each for your price

Overview

Mfr description
1L304HD 3-1/4IN STEEL 1PC SPLIT CLAMP-ON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    3.2500 in
  • Outside Diameter
    5.0000 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    2.99 lb
  • Package Qty
    1
  • UPC_NO
    662786004520
  • Screw Length
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text