Motion
2N010
5/8" Plastic Two-Piece Split Clamp-Type Shaft Collars
MI ITEM #19667015
MFR #2N010
List Price$32.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Plastic Two-Piece Split Clamp-Type Shaft Collars
MI ITEM #19667015
MFR #2N010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.39/each for your price

Overview

Mfr description
2N010 5/8IN PLASTIC 2PC SPLIT CLAMP-ON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.5000 in
  • Material
    Plastic
  • Screw / Locking Style
    Socket Head Cap Screw
  • Finish
    Natural
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    10-24 x 1/2
  • Weight
    0.06 lb
  • Package Qty
    1
  • UPC_NO
    662786005800
  • Screw Length
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text