Motion
2N110
1-5/8" Plastic Two-Piece Split Clamp-Type Shaft Collars
MI ITEM #19667022
MFR #2N110
Price$93.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" Plastic Two-Piece Split Clamp-Type Shaft Collars
MI ITEM #19667022
MFR #2N110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.62/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    3.0000 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-18 x 1
  • Weight
    0.23 lb

Details

  • Finish
    Natural
  • Material
    Plastic
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • UPC_NO
    662786005893

Overview

Mfr description
2N110 1-5/8IN PLASTIC 2PC SPLIT CLAMP-ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought