Motion
2N114
1-7/8" Plastic Two-Piece Split Clamp-Type Shaft Collars
MI ITEM #19667024
MFR #2N114
List Price$78.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Plastic Two-Piece Split Clamp-Type Shaft Collars
MI ITEM #19667024
MFR #2N114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.05/each for your price

Overview

Mfr description
2N114 1-7/8IN PLASTIC 2PC SPLIT CLAMP-ON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.8750 in
  • Outside Diameter
    3.2500 in
  • Material
    Plastic
  • Screw / Locking Style
    Socket Head Cap Screw
  • Finish
    Natural
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    5/16-18 x 1
  • Weight
    0.25 lb
  • Package Qty
    1
  • UPC_NO
    662786005916
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text