Motion
8L210
2-5/8" Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667046
MFR #8L210
Price$98.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-5/8" Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667046
MFR #8L210

Mfr description
8L210 2-5/8IN STEEL 2PC SPLIT CLAMP-ON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.06/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Outside Diameter
    3.8750 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.47 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786006623

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)