Motion
8S003
3/16" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #19667056
MFR #8S003
Price$15.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #19667056
MFR #8S003

Mfr description
8S003 3/16IN SS 2PC SPLIT CLAMP-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.41/each

Specifications

Dimensions

  • Bore Diameter
    0.1875 in
  • Outside Diameter
    0.6250 in
  • Screw Length
    0.3125 in
  • Screw Size
    4-40 x 5/16
  • Weight
    0.02 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786006869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)