Motion
8A010
5/8" Aluminum Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667070
MFR #8A010
Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Aluminum Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667070
MFR #8A010

Mfr description
8A010 5/8IN ALUM 2PC SPLIT CLAMP-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.50/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.3130 in
  • Screw Length
    0.6250 in
  • Screw Size
    10-32 x 5/8
  • Weight
    0.05 lb

Details

  • Material
    Aluminum
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786007590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)