Motion
8A204
2-1/4" Aluminum Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667089
MFR #8A204
List Price$68.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Aluminum Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667089
MFR #8A204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.10/each for your price

Overview

Mfr description
8A204 2-1/4IN ALUM 2PC SPLIT CLAMP-ON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.2500 in
  • Outside Diameter
    3.2500 in
  • Material
    Aluminum
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.35 lb
  • Package Qty
    1
  • UPC_NO
    662786007859
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text