Motion
8A508
5-1/2" Aluminum Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667101
MFR #8A508
Price$272.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/2" Aluminum Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667101
MFR #8A508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$272.09/each

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Outside Diameter
    6.7500 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.03 lb

Details

  • Material
    Aluminum
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786008160

Overview

Mfr description
8A508 5-1/2IN ALUM 2PC SPLIT CLAMP-ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought