Motion
2L008HD
1/2" Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
MI ITEM #19667106
MFR #2L008HD
Price$19.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
MI ITEM #19667106
MFR #2L008HD

Mfr description
2L008HD 1/2IN STEEL 2PC SPLIT CLAMP-TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.51/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.3130 in
  • Screw Length
    0.6250 in
  • Screw Size
    10-32 x 5/8
  • Weight
    0.13 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786008221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)