Motion
2L110HD
1-5/8" Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
Mi Item #19667116
MFR #2L110HD
Price$89.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
Mi Item #19667116
MFR #2L110HD

Mfr description
2L110HD 1-5/8IN STEEL 2PC SPLIT CLAMP-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.88/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    3.2500 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.21 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786037641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)