Motion
2L008HDK
1/2" Steel Two-Piece Split Shaft Collars with Keyways
Mi Item #19667119
MFR #2L008HDK
Price$31.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Two-Piece Split Shaft Collars with Keyways
Mi Item #19667119
MFR #2L008HDK

Mfr description
2L008HDK 1/2IN STEEL 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.60/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Keyway Size
    0.1250 in
  • Outside Diameter
    1.3130 in
  • Screw Length
    0.6250 in
  • Screw Size
    10-32 x 5/8
  • Weight
    0.11 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786044014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)