Motion
2L010HDK
5/8" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667120
MFR #2L010HDK
Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667120
MFR #2L010HDK

Mfr description
2L010HDK 5/8IN STEEL 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.43/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Keyway Size
    0.1875 in
  • Outside Diameter
    1.7500 in
  • Screw Length
    0.7500 in
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.24 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786044021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)