Motion
2L100HDK
1" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667122
MFR #2L100HDK
Price$39.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667122
MFR #2L100HDK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.29/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    2.2500 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.46 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786044069

Overview

Mfr description
2L100HDK 1IN STEEL 2PC SPLIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought