Motion
2L104HDK
1-1/4" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667124
MFR #2L104HDK
Price$42.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667124
MFR #2L104HDK

Mfr description
2L104HDK 1-1/4IN STEEL 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.87/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    2.5000 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.54 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786044083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)