Motion
2L108HDK
1-1/2" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667126
MFR #2L108HDK
List Price$47.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667126
MFR #2L108HDK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.86/each for your price

Overview

Mfr description
2L108HDK 1-1/2IN STEEL 2PC SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.7500 in
  • Material
    Steel
  • Keyway Size
    0.3750 in
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.62 lb
  • UPC_NO
    662786044106
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text