Motion
2L115HDK
1-15/16" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667128
MFR #2L115HDK
List Price$110.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667128
MFR #2L115HDK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.95/each for your price

Overview

Mfr description
2L115HDK 1-15/16IN STEEL 2PC SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.9375 in
  • Outside Diameter
    3.5000 in
  • Material
    Steel
  • Keyway Size
    0.5000 in
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    3/8-24 x 1
  • Weight
    1.20 lb
  • UPC_NO
    662786044120
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text