Motion
2L204HDK
2-1/4" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667130
MFR #2L204HDK
List Price$155.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667130
MFR #2L204HDK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.67/each for your price

Overview

Mfr description
2L204HDK 2-1/4IN STEEL 2PC SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.2500 in
  • Outside Diameter
    3.7500 in
  • Material
    Steel
  • Keyway Size
    0.5000 in
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    3/8-24 x 1
  • Weight
    1.34 lb
  • UPC_NO
    662786044144
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text