Motion
2L208HDK
2-1/2" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667131
MFR #2L208HDK
Price$173.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667131
MFR #2L208HDK

Mfr description
2L208HDK 2-1/2IN STEEL 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.25/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Keyway Size
    0.6250 in
  • Outside Diameter
    4.2500 in
  • Screw Length
    1.2500 in
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    2.19 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786044151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)