Motion
2L400HDK
4" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667134
MFR #2L400HDK
Price$349.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667134
MFR #2L400HDK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.99/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Keyway Size
    1.0000 in
  • Outside Diameter
    6.0000 in
  • Screw Length
    1.5000 in
  • Screw Size
    5/8-18 x 1-1/2
  • Weight
    4.72 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786044205

Overview

Mfr description
2L400HDK 4IN STEEL 2PC SPLIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought