Motion
2S100HD
1" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
Mi Item #19667135
MFR #2S100HD
Price$51.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
Mi Item #19667135
MFR #2S100HD

Mfr description
2S100HD 1IN SS 2PC SPLIT CLAMP-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.10/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.2500 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.48 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786044212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)