Motion
2S104HD
1-1/4" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
MI ITEM #19667136
MFR #2S104HD
List Price$61.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
MI ITEM #19667136
MFR #2S104HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.01/each for your price

Overview

Mfr description
2S104HD 1-1/4IN SS 2PC SPLIT CLAMP-ON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.5000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.54 lb
  • UPC_NO
    662786044229
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text