Motion
2S300HD
3" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
MI ITEM #19667142
MFR #2S300HD
Price$307.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
MI ITEM #19667142
MFR #2S300HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$307.55/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    4.7500 in
  • Screw Length
    1.2500 in
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    2.67 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786044281

Overview

Mfr description
2S300HD 3IN SS 2PC SPLIT CLAMP-ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought