Motion
2S200HDK
2" Stainless Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667148
MFR #2S200HDK
Price$159.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Stainless Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667148
MFR #2S200HDK

Mfr description
2S200HDK 2IN SS 2PC SPLIT SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.71/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Keyway Size
    0.5000 in
  • Outside Diameter
    3.5000 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.19 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786044359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)