Motion
2S300HDK
3" Stainless Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667149
MFR #2S300HDK
List Price$349.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Stainless Steel Two-Piece Split Shaft Collars with Keyways
MI ITEM #19667149
MFR #2S300HDK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$349.23/each for your price

Overview

Mfr description
2S300HDK 3IN SS 2PC SPLIT SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    3.0000 in
  • Outside Diameter
    4.7500 in
  • Material
    Stainless Steel
  • Keyway Size
    0.7500 in
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    2.60 lb
  • UPC_NO
    662786044373
  • Screw Length
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text