Motion
2L008B
1/2" Steel Balanced Shaft Collars Two-Piece Split Clamp-Type
Mi Item #19667151
MFR #2L008B
Price$29.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Balanced Shaft Collars Two-Piece Split Clamp-Type
Mi Item #19667151
MFR #2L008B

Mfr description
2L008B 1/2IN STEEL BALANCED SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.87/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.2500 in
  • Screw Length
    0.5000 in
  • Screw Size
    8-32 x 1/2
  • Weight
    0.09 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786008498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)