Motion
8L105R
1-5/16" Steel Two-Piece Split Clamp-Type Shaft Collars with Set Screw
MI ITEM #19667163
MFR #8L105R
List Price$39.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16" Steel Two-Piece Split Clamp-Type Shaft Collars with Set Screw
MI ITEM #19667163
MFR #8L105R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.59/each for your price

Overview

Mfr description
8L105R 1-5/16IN STEEL 2PC SPLIT CLAMP-ON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.3125 in
  • Outside Diameter
    2.1250 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.29 lb
  • UPC_NO
    662786043550
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text