Motion
8L212R
2-3/4" Steel Two-Piece Split Clamp-Type Shaft Collars with Set Screw
Mi Item #19667177
MFR #8L212R
Price$135.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Steel Two-Piece Split Clamp-Type Shaft Collars with Set Screw
Mi Item #19667177
MFR #8L212R

Mfr description
8L212R 2-3/4IN STEEL 2PC SPLIT CLAMP-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.69/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Outside Diameter
    4.0000 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.42 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786043659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)