Motion
8L214R
2-7/8" Steel Two-Piece Split Clamp-Type Shaft Collars with Set Screw
MI ITEM #19667178
MFR #8L214R
Price$128.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/8" Steel Two-Piece Split Clamp-Type Shaft Collars with Set Screw
MI ITEM #19667178
MFR #8L214R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.41/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Outside Diameter
    4.2500 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.68 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786043666

Overview

Mfr description
8L214R 2-7/8IN STEEL 2PC SPLIT CLAMP-ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought