Motion
8S307R
3-7/16" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars with Set Screw
Mi Item #19667198
MFR #8S307R
Price$292.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-7/16" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars with Set Screw
Mi Item #19667198
MFR #8S307R

Mfr description
8S307R 3-7/16IN SS 2PC SPLIT CLAMP-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.90/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Outside Diameter
    4.7500 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.90 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786043345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)