Motion
2LM040R
40mm Steel Two-Piece Split Metric Clamp-Type Shaft Collars with Set Screw
Mi Item #19667203
MFR #2LM040R
Price$53.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm Steel Two-Piece Split Metric Clamp-Type Shaft Collars with Set Screw
Mi Item #19667203
MFR #2LM040R

Mfr description
2LM040R 40MM STEEL 2PC SPLIT MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.61/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    60 mm
  • Screw Length
    18 mm
  • Screw Size
    M6 x 1.0 x 18
  • Weight
    0.34 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786043406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)