Motion
2LM045R
45mm Steel Two-Piece Split Metric Clamp-Type Shaft Collars with Set Screw
MI ITEM #19667204
MFR #2LM045R
List Price$69.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm Steel Two-Piece Split Metric Clamp-Type Shaft Collars with Set Screw
MI ITEM #19667204
MFR #2LM045R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.77/each for your price

Overview

Mfr description
2LM045R 45MM STEEL 2PC SPLIT MM

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    45 mm
  • Outside Diameter
    73 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M8 x 1.25 x 25
  • Weight
    0.72 lb
  • UPC_NO
    662786043413
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought