Motion
2LM060R
60mm Steel Two-Piece Split Metric Clamp-Type Shaft Collars with Set Screw
MI ITEM #19667206
MFR #2LM060R
Price$67.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60mm Steel Two-Piece Split Metric Clamp-Type Shaft Collars with Set Screw
MI ITEM #19667206
MFR #2LM060R

Mfr description
2LM060R 60MM STEEL 2PC SPLIT MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.81/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    88 mm
  • Screw Length
    25 mm
  • Screw Size
    M8 x 1.25 x 25
  • Weight
    0.93 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786043444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)