Motion
2SM050R
50mm Stainless Steel Two-Piece Split Metric Clamp-Type Shaft Collars with Set Screw
MI ITEM #19667211
MFR #2SM050R
Price$140.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm Stainless Steel Two-Piece Split Metric Clamp-Type Shaft Collars with Set Screw
MI ITEM #19667211
MFR #2SM050R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.50/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    78 mm
  • Screw Length
    25 mm
  • Screw Size
    M8 x 1.25 x 25
  • Weight
    0.88 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786043512

Overview

Mfr description
2SM050R 50MM SS 2PC SPLIT MET. CLAMP-ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought